Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

2-5/8" Oil Filter (12 of 83-284)

  • Mfr # 83-404

  • Zoro # G606110957


product price: $77.69
/ea
Free Shipping & Returns

Key Features

Outer Dia.
3 in
Micron
27
Seal Outer Dia.
2-13/16 in
Height
2-5/8 in
Mounting Thread
3/4"-16
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
83-404
Zoro #
G606110957
UPC #
032488834044
Country of Origin
China

Dimensions

Outer Dia.
3 in
Seal Outer Dia.
2-13/16 in
Height
2-5/8 in

Details

Micron
27
Item
Oil Filter; Anti Drain Back Valve
Mounting Thread
3/4"-16

Description

OIL FILTER SHOP PACK OF 83-284

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.