Zoro Homepage
This item is Discontinued.
Oregon 3/4" Harvester RSN Guide Bar, 34" 341SNCT138

3/4" Harvester RSN Guide Bar, 34" (Discontinued)

  • Mfr # 341SNCT138
  • Zoro # G204101265
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
341SNCT138
Zoro #
G204101265
UPC #
36577422327
Country of Origin
Canada

Description

Oregon 341SNCT138 3/4" Harvester RSN Guide Bar, 34"
Oregon 3/4" pitch harvester replacement sprocket nose (RSN) guide bars fit at broad range of timber harvesting equipment. Built tough using specialized 3/8" thick alloy-steel with precision-milled grooves. Replacement nose kits are available to maximize bar life.
Key Features Include:
• Extremely tough and durable specialized solid alloy steel material that minimizes rail chipping and spreading
• Precision milled grooves are straight and match 3/4 inch chain drive links to maximize performance
• Bar body tails are chamfered to help prevent damage to chain drive links
• Rigid and durable replaceable sprocket nose extends the longevity of the bar body.
Technical Specifications:
• Pitch: 3/4" | Gauge: .122" | Bar Length: 34" | Tail Mount: T138 | Drive Links: 53
• Product Family/Category: Harvester DuraMax 3/4"
Model applications include but are not limited to:
Hultdins - 350; Hultdins - SUPERCUT 300; Hultdins - SUPERFELL 851; Hultdins - SUPERSAWS 4000S; Hultdins - SUPERGRIP 4000S; Logmax - 7000XT
Part Applications Include:
GB - HY35-122NC; Archer - 34Q1-BC-38; CSI - 401501; GEM - K5040SNG; GB - KE-34-122BC; TRAIL - 535R5334

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.