Shop OREGON
See all product information
Create Account
37601 Trimmer Line, 0.095 in Dia, 855 ft L, Co-Polymer
- Mfr # 619776
- Zoro # G725011753
product price:Â
$
52.29
/ea
Key Features
Length
855 ft
Diameter
0.095 in
Material
Co-Polymer
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 619776
- Zoro #
- G725011753
- UPC #
- 36577003182
- Country of Origin
- United States
- Material
- Co-Polymer
Dimensions
- Length
- 855 ft
- Diameter
- 0.095 in
Description
Five edge cutting design. 18% faster cutting than round line. Reduces drag on engine. Cleaner cutting reduces ragged edges, grass less likely to turn brown. Silicone-coated line will not melt or bind in trimmer heads.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.