
.404" Harvester Guide Bar, 73cm
Mfr # 732HSFM226
Zoro # G904101305
product price: $129.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
732HSFM226
Zoro #
G904101305
UPC #
36577495888
Country of Origin
Canada
Description
Oregon 732HSFM226 .404" Harvester Guide Bar, 73cm
Oregon solid harvester (Sprocket nose) guide bar delivers superior performance in demanding, high-speed conditions. This bar resists chipping and features outstanding springback. High-grade alloy-steel material and induction-hardened bar rails make it tough and durable.
Key Features Include:
• High grade alloy-steel material for durability and long wear capabilities
• Induction hardened rails that offer superior resistance to rail wear and chipping
• Large diameter nose rivets to reduce the risk of rail spreading at the nose
• Engineered to match harvester powerheads for maximum performance
Technical Specifications:
• Pitch: .404" | Gauge: .080" | Bar Length: 74cm | Tail Mount: M226 | Drive Links: 82
• Product Family/Category: Harvester Solid Harvester .404"
Model applications include but are not limited to:
Built-Rite - 24SCP, 30SCP, 50SCP, 40SCP-HP, 40SCP, PTO-1; Timberwolf - PRO-HD INLINE XL, PRO-MP, PRO-M, PRO-HD INLINE, PRO-MX
Part Applications Include:
GB XV - SM2 25 80XV | Qirui - ST24-80TS
Oregon solid harvester (Sprocket nose) guide bar delivers superior performance in demanding, high-speed conditions. This bar resists chipping and features outstanding springback. High-grade alloy-steel material and induction-hardened bar rails make it tough and durable.
Key Features Include:
• High grade alloy-steel material for durability and long wear capabilities
• Induction hardened rails that offer superior resistance to rail wear and chipping
• Large diameter nose rivets to reduce the risk of rail spreading at the nose
• Engineered to match harvester powerheads for maximum performance
Technical Specifications:
• Pitch: .404" | Gauge: .080" | Bar Length: 74cm | Tail Mount: M226 | Drive Links: 82
• Product Family/Category: Harvester Solid Harvester .404"
Model applications include but are not limited to:
Built-Rite - 24SCP, 30SCP, 50SCP, 40SCP-HP, 40SCP, PTO-1; Timberwolf - PRO-HD INLINE XL, PRO-MP, PRO-M, PRO-HD INLINE, PRO-MX
Part Applications Include:
GB XV - SM2 25 80XV | Qirui - ST24-80TS
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.