
.404" Harvester Guide Bar, RN 75cm
Mfr # 752RHFL114
Zoro # G404101256
product price: $109.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
752RHFL114
Zoro #
G404101256
UPC #
036577502388
Country of Origin
Canada
Description
Oregon 752RHFL114 .404" Harvester Guide Bar, RN 75cm
Solid harvester bar with a quick and easy to replace nose assembly. The replacement nose maximizes bar life because felling accidents and nose failures no longer mean incurring the expense of replacing the entire bar.
Key Features Include:
• Superior durability and bar body strength
• Rigid and durable sprocket nose
• Simple and easy to replace sprocket nose
• Lubr-Dam: oil retaining feature that prevents oil from running out of the bar tail, which keeps more oil on the bar and chain.
Technical Specifications:
• Pitch: .404" | Gauge: .080" | Bar Length: 76cm | Tail Mount: L114 | Drive Links: 85
• Product Family/Category: Harvester Solid Harvester RH .404”
Model applications include but are not limited to:
AFM - 55 HUSKY; AFM - 60; AFM - 58 HUSKY; Blockbuster - 18-20; Blockbuster - BB JR; Caterpillar - PRENTICE PE - 44; Cranab - GRIPSAW 35; Caterpillar - HH700; Charlier - CA552; Cranab - 36; AFM - 80 MAGNUM; AFM - 60L
Part Applications Include:
Carlton - 9210-75-404; John Deere - 500220; John Deere - F033631; Waratah - WA110973; GB - FM4 25 80SM; GB XV - FM4 25 80XV; GEM - GEM 404 75 4; Iggesund - 2700-75; Iggesund - BL700-75; PMD International - FM4-75-80TSN; Qirui - MN25-80TS
Solid harvester bar with a quick and easy to replace nose assembly. The replacement nose maximizes bar life because felling accidents and nose failures no longer mean incurring the expense of replacing the entire bar.
Key Features Include:
• Superior durability and bar body strength
• Rigid and durable sprocket nose
• Simple and easy to replace sprocket nose
• Lubr-Dam: oil retaining feature that prevents oil from running out of the bar tail, which keeps more oil on the bar and chain.
Technical Specifications:
• Pitch: .404" | Gauge: .080" | Bar Length: 76cm | Tail Mount: L114 | Drive Links: 85
• Product Family/Category: Harvester Solid Harvester RH .404”
Model applications include but are not limited to:
AFM - 55 HUSKY; AFM - 60; AFM - 58 HUSKY; Blockbuster - 18-20; Blockbuster - BB JR; Caterpillar - PRENTICE PE - 44; Cranab - GRIPSAW 35; Caterpillar - HH700; Charlier - CA552; Cranab - 36; AFM - 80 MAGNUM; AFM - 60L
Part Applications Include:
Carlton - 9210-75-404; John Deere - 500220; John Deere - F033631; Waratah - WA110973; GB - FM4 25 80SM; GB XV - FM4 25 80XV; GEM - GEM 404 75 4; Iggesund - 2700-75; Iggesund - BL700-75; PMD International - FM4-75-80TSN; Qirui - MN25-80TS
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.