Zoro Homepage

.404" Harvester Guide Bar, RN 82cm

  • Mfr # 822RHFB149

  • Zoro # G404101270


product price: $119.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
822RHFB149
Zoro #
G404101270
UPC #
036577502449
Country of Origin
Canada

Description

Oregon 822RHFB149 .404" Harvester Guide Bar, RN 82cm
Solid harvester bar with a quick and easy to replace nose assembly. The replacement nose maximizes bar life because felling accidents and nose failures no longer mean incurring the expense of replacing the entire bar.
Key Features Include:
• Superior durability and bar body strength
• Rigid and durable sprocket nose
• Simple and easy to replace sprocket nose
• Lubr-Dam: oil retaining feature that prevents oil from running out of the bar tail, which keeps more oil on the bar and chain.
Technical Specifications:
• Pitch: .404" | Gauge: .080" | Bar Length: 81cm | Tail Mount: B149 | Drive Links: 95
• Product Family/Category: Harvester Solid Harvester RH .404”
Model applications include but are not limited to:
AFM - 75; Cranab - S14/G36; Logmax - 10000 XT WITH SAW 418; Cranab - S14/E36; Logmax - 7000XT; Ponsse - H73; Ponsse - H8; Valmet - 370; Waratah - HTH622B; Logmax - 7000 WITH 98 XXL; Logmax - 7000 XT - WITH SAW 418; Logmax - 6000 WITH 98 XXL; Hultdins - SUPERCUT 100 (15MM SLOT); Logmax - 7000 XT - WITH SAW 518
Part Applications Include:
Carlton - 9209-82-404; John Deere - 524499; John Deere - F069196; FLEX - 282M7; GB - FF2 29 80SM; GB XV - HF2 29 80XV; GEM - GEM 404 92 UFW; Iggesund - 2811-82; Iggesund - BL2801-92; PMD International - FF-82-80TSN; Qirui - LF28-80TS

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.