Zoro Homepage

.404" Harvester Guide Bar, RN 82cm

  • Mfr # 822RHFL149

  • Zoro # G304101257


product price: $122.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
822RHFL149
Zoro #
G304101257
UPC #
36577502463
Country of Origin
Canada

Description

Oregon 822RHFL149 .404" Harvester Guide Bar, RN 82cm
Solid harvester bar with a quick and easy to replace nose assembly. The replacement nose maximizes bar life because felling accidents and nose failures no longer mean incurring the expense of replacing the entire bar.
Key Features Include:
• Superior durability and bar body strength
• Rigid and durable sprocket nose
• Simple and easy to replace sprocket nose
• Lubr-Dam: oil retaining feature that prevents oil from running out of the bar tail, which keeps more oil on the bar and chain.
Technical Specifications:
• Pitch: .404" | Gauge: .080" | Bar Length: 81cm | Tail Mount: L149 | Drive Links: 93
• Product Family/Category: Harvester Solid Harvester RH .404”
Model applications include but are not limited to:
John Deere - H758 SUPERCUT; Logmax - 6000 WITH 98 XL; Logmax - 6000 WITH SUPER CUT; Timberjack - 762 (CASTOR 3 SUPER CUT); Waratah - H 480C; Waratah - HTH 270 SUPERCUT; Waratah - HTH470-SUPER CUT (2003 & After); Timberjack - 758/758HD (SUPERCUT); Logmax - 7000 WITH 98 XL; Timberjack - H762 SUPERCUT; Logmax - 9000 WITH 98 XL
Part Applications Include:
Carlton - 9219-82-404; John Deere - 500207; John Deere - F060047; John Deere - F062499; Waratah - WA105996; FLEX - 282M6; GB - HF2 29 80RM; GEM - GEM 404 82 UF; Iggesund - 2801-82; Iggesund - BL2801-82; PMD International - FN82-80TSN; Qirui - MF28-80TS

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.