Zoro Homepage

.404" Harvester Guide Bar, Spray, 75cm

  • Mfr # 752RHFL149

  • Zoro # G904101244


product price: $119.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
752RHFL149
Zoro #
G904101244
UPC #
036577502395
Country of Origin
Canada

Description

Oregon 752RHFL149 .404" Harvester Guide Bar, Spray, 75cm
Solid harvester bar with a quick and easy to replace nose assembly. The replacement nose maximizes bar life because felling accidents and nose failures no longer mean incurring the expense of replacing the entire bar.
Key Features Include:
• Superior durability and bar body strength
• Rigid and durable sprocket nose
• Simple and easy to replace sprocket nose
• Lubr-Dam: oil retaining feature that prevents oil from running out of the bar tail, which keeps more oil on the bar and chain.
• Engineered to match harvester powerheads for maximum performance
Technical Specifications:
• Pitch: .404" | Gauge: .080" | Bar Length: 76cm | Tail Mount: L149 | Drive Links: 86
• Product Family/Category: Harvester Solid Harvester RH .404”
Model applications include but are not limited to:
JOHN DEERE: H758 SUPERCUT;
LOGMAX: 5000 WITH SUPER CUT, 7000 WITH 98 XL, 6000 WITH SUPER CUT, 6000 WITH 98 XL, E6 WITH SAW 98 XL, E6 WITH SUPER CUT;
TIMBCO: RD970 SINGLE GRIP, 380;
TIMBERJACK: 752 SUPERCUT;
WARATAH: H 270E, H 414, HTH 250 SUPERCUT, HTH 460 SUPERCUT (2003 & AFTER), HTH250 SUPERCUT|HTH460-SUPER CUT (2003 & After), HTH470-SUPER CUT (2003 & After)
Part Applications Include:
John Deere - 500186; F022046; F060046;
FLEX - 275M6;
GB - FF2 25 80SM; GB XV - HF2 25 80XV;
GEM - GEM 404 75 UF;
Iggesund - 2801-75; 2801-75-BL; BL2801-75;
PMD International - FN-75-80TSN;
Qirui - MF25-80TS;
Waratah - WA108260

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.