Zoro Homepage

.404" Harvester RSN Guide Bar, 82cm

  • Mfr # 822HSFL149

  • Zoro # G704101260


product price: $109.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
822HSFL149
Zoro #
G704101260
UPC #
-
Country of Origin
Canada

Description

Oregon 822HSFL149 .404" Harvester RSN Guide Bar, 82cm
Oregon solid harvester (Sprocket nose) guide bar delivers superior performance in demanding, high-speed conditions. This bar resists chipping and features outstanding springback. High-grade alloy-steel material and induction-hardened bar rails make it tough and durable.
Key Features Include:
• High grade alloy-steel material for durability and long wear capabilities
• Induction hardened rails that offer superior resistance to rail wear and chipping
• Large diameter nose rivets to reduce the risk of rail spreading at the nose
• Engineered to match harvester powerheads for maximum performance
Technical Specifications:
• Pitch: .404" | Gauge: .080" | Bar Length: 81cm | Tail Mount: L149 | Drive Links: 93
• Product Family/Category: Harvester Solid Harvester .404"
Model applications include but are not limited to:
Hultdins - SUPERCUT 100 (15MM SLOT); John Deere - H758 SUPERCUT; Logmax - 7000 WITH 98 XL; Timberjack - 758/758HD (SUPERCUT); Logmax - 9000 WITH 98 XL; Timberjack - H762 SUPERCUT; Timberjack - 762 (CASTOR 3 SUPER CUT); Logmax - 6000 WITH 98 XL; Waratah - HTH470-SUPER CUT (2003 & After); Logmax - 6000 WITH SUPER CUT; Waratah - HTH 270 SUPERCUT
Part Applications Include:
Iggesund - 2801-82; Windsor - 9219-82-404; Carlton - 9219-82-404; John Deere - 500207; John Deere - F062499; John Deere - F060047; Waratah - WA105996; FLEX - 282M6; GB - HF2 29 80RM; GEM - GEM 404 82 UF; Iggesund - BL2801-82; PMD International - FN82-80TSN; Qirui - MF28-80TS

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.