
.404" Harvester RSN Guide Bar, 82cm
Mfr # 822RHFD149
Zoro # G904101251
product price: $119.99
/ea
Free Shipping & Returns
Key Features
Series
Harvester Bar RSN
Color
Yellow
Tail Mount Code
D149
Guide Bar Code
RHF
Bar Length
81.28 cm
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
822RHFD149
Zoro #
G904101251
UPC #
36577502456
Country of Origin
Canada
Dimensions
Bar Length
81.28 cm
Details
Series
Harvester Bar RSN
Color
Yellow
Tail Mount Code
D149
Guide Bar Code
RHF
Number of Links
98
Pitch
0.404 in
Gauge
0.080 in
Description
Oregon 822RHFD149 .404" Harvester RSN Guide Bar, 82cm
Solid harvester bar with a quick and easy to replace nose assembly. The replacement nose maximizes bar life because felling accidents and nose failures no longer mean incurring the expense of replacing the entire bar.
Key Features Include:
• Superior durability and bar body strength
• Rigid and durable sprocket nose
• Simple and easy to replace sprocket nose
• Lubr-Dam: oil retaining feature that prevents oil from running out of the bar tail, which keeps more oil on the bar and chain.
• Engineered to match harvester powerheads for maximum performance
Technical Specifications:
• Pitch: .404" | Gauge: .080" | Bar Length: 81cm | Tail Mount: D149 | Drive Links: 98
• Product Family: Harvester
• Category: Solid Harvester RH .404”
Model applications include but are not limited to:
LOGMAX: 6000, 6000(Twin), 7000, 7000C, 7000XT, 10000XT; PONSSE: H7, H73 w CT-30
Part Applications Include:
Carlton - 9229-82-404; John Deere - 526756; John Deere - F072807; FLEX - 282M8; GB - WF2 80 80SM; GB XV - WF2 29 80XV; Iggesund - 2811-82P; PMD International - FW-82-80TSN; Qirui - KF28-80TS
Solid harvester bar with a quick and easy to replace nose assembly. The replacement nose maximizes bar life because felling accidents and nose failures no longer mean incurring the expense of replacing the entire bar.
Key Features Include:
• Superior durability and bar body strength
• Rigid and durable sprocket nose
• Simple and easy to replace sprocket nose
• Lubr-Dam: oil retaining feature that prevents oil from running out of the bar tail, which keeps more oil on the bar and chain.
• Engineered to match harvester powerheads for maximum performance
Technical Specifications:
• Pitch: .404" | Gauge: .080" | Bar Length: 81cm | Tail Mount: D149 | Drive Links: 98
• Product Family: Harvester
• Category: Solid Harvester RH .404”
Model applications include but are not limited to:
LOGMAX: 6000, 6000(Twin), 7000, 7000C, 7000XT, 10000XT; PONSSE: H7, H73 w CT-30
Part Applications Include:
Carlton - 9229-82-404; John Deere - 526756; John Deere - F072807; FLEX - 282M8; GB - WF2 80 80SM; GB XV - WF2 29 80XV; Iggesund - 2811-82P; PMD International - FW-82-80TSN; Qirui - KF28-80TS
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.