
.404" Harvester SpeedMax RSN Guide Bar, 90cm
Mfr # 902SMRQ149
Zoro # G504101262
product price: $131.99
/ea
Free Shipping & Returns
Key Features
Gauge
0.080 in
Number of Links
101
Pitch
0.404 in
Tail Mount Code
Q149
Color
Yellow
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
902SMRQ149
Zoro #
G504101262
UPC #
36577575252
Country of Origin
Canada
Dimensions
Bar Length
88.9 cm
Details
Gauge
0.080 in
Number of Links
101
Pitch
0.404 in
Tail Mount Code
Q149
Color
Yellow
Series
SpeedMax
Guide Bar Code
SMR
Description
Oregon 902SMRQ149 .404" Harvester SpeedMax RSN Guide Bar, 90cm
Minimize the time between cuts and reduce vibration for your entire cutting system. The SpeedMax XL replacement nose (RSN) guide bar features a wider and stronger body with a re-engineered tail contour that is less likely to throw chains.
Key Features Include:
• Superior durability and bar body strength. Reduced chain deflection with wider bar body
• Rigid and durable 14 tooth replaceable sprocket nose
• Replacement nose features 28% increase length that absorbs most rail wear and can be replaced several times
• The larger 14-tooth sprocket features high-alloy industrial bearings - 14% thicker than the competition
Technical Specifications:
• Pitch: .404" | Gauge: .080" | Bar Length: 89cm | Tail Mount: Q149 | Drive Links: 101
• Product Family/Category: Harvester SpeedMax XL .404"
Model applications include but are not limited to:
BLOCKBUSTER: 22-20 Auto Tensioner, 22-22 Auto Tensioner; LOGMAX: 7000 C, 9000, 12000 XT; ROTTNE: EGS 590; WARATAH: H290
Part Applications Include:
John Deere - 500208; John Deere - F064613; Waratah - WA105995; FLEX - 290M6; GB - HF2 30 80SM; GB XV - HF2 31 80XV; Iggesund - 2801-90; Iggesund - BL2801-90; PMD International - FN-90-80TSN; Qirui - MF30-80TS
Minimize the time between cuts and reduce vibration for your entire cutting system. The SpeedMax XL replacement nose (RSN) guide bar features a wider and stronger body with a re-engineered tail contour that is less likely to throw chains.
Key Features Include:
• Superior durability and bar body strength. Reduced chain deflection with wider bar body
• Rigid and durable 14 tooth replaceable sprocket nose
• Replacement nose features 28% increase length that absorbs most rail wear and can be replaced several times
• The larger 14-tooth sprocket features high-alloy industrial bearings - 14% thicker than the competition
Technical Specifications:
• Pitch: .404" | Gauge: .080" | Bar Length: 89cm | Tail Mount: Q149 | Drive Links: 101
• Product Family/Category: Harvester SpeedMax XL .404"
Model applications include but are not limited to:
BLOCKBUSTER: 22-20 Auto Tensioner, 22-22 Auto Tensioner; LOGMAX: 7000 C, 9000, 12000 XT; ROTTNE: EGS 590; WARATAH: H290
Part Applications Include:
John Deere - 500208; John Deere - F064613; Waratah - WA105995; FLEX - 290M6; GB - HF2 30 80SM; GB XV - HF2 31 80XV; Iggesund - 2801-90; Iggesund - BL2801-90; PMD International - FN-90-80TSN; Qirui - MF30-80TS
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.