Zoro Homepage

.404" Harvester SpeedMax RSN Guide Bar, 90cm

  • Mfr # 902SMRR149

  • Zoro # G904101282


product price: $132.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
902SMRR149
Zoro #
G904101282
UPC #
036577596233
Country of Origin
Canada

Description

Oregon 902SMRR149 .404" Harvester SpeedMax RSN Guide Bar, 90cm
Minimize the time between cuts and reduce vibration for your entire cutting system. The SpeedMax XL replacement nose (RSN) guide bar features a wider and stronger body with a re-engineered tail contour that is less likely to throw chains.
Key Features Include:
• Superior durability and bar body strength. Reduced chain deflection with wider bar body
• Rigid and durable 14 tooth replaceable sprocket nose
• Replacement nose features 28% increase length that absorbs most rail wear and can be replaced several times
• The larger 14-tooth sprocket features high-alloy industrial bearings - 14% thicker than the competition
Technical Specifications:
• Pitch: .404" | Gauge: .080" | Bar Length: 90cm | Tail Mount: R149 | Drive Links: 103, 104
• Product Family/Category: Harvester SpeedMax XL .404"
Model applications include but are not limited to:
KOMATSU: 385 Maxi; PONSSE: H8, H8HD; TREEKING: 3.1, 5.5

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.