AdvanceCut 10 In. Chainsaw Chain
- Mfr # S39
- Zoro # G711362623
product price:Â
$
20.25
/ea
Key Features
Type
91PX
Gauge
0.050 in
File Size
5/32 in
Number of Links
39
Compatible Chainsaw Manufacturer
Atlas, Blue Max, Dolmar, Echo, Makita, Mastercraft, McCulloch, Poulan, Ridgeline
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- S39
- Zoro #
- G711362623
- UPC #
- -
- Country of Origin
- United States
Dimensions
- File Size
- 5/32 in
- Bar Length Included
- Bar Not Included
- Compatible Bar Length
- 10 in
Details
- Type
- 91PX
- Gauge
- 0.050 in
- Number of Links
- 39
- Compatible Chainsaw Manufacturer
- Atlas, Blue Max, Dolmar, Echo, Makita, Mastercraft, McCulloch, Poulan, Ridgeline
- Sharpening Stone Included
- No Sharpening Stone Included
- Pitch
- 3/8 in
- Item
- Chamfer Chisel Chain
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.