Shop OREGON
See all product information
Create Account
AdvanceCut 14 In. 52 Drive Links Reversible Bar & Chain Replacement Combo
- Mfr # 27856
- Zoro # G111362582
product price:Â
$
52.59
/ea
Key Features
Bar Length Included
14 in
File Size
5/32 in
Gauge
0.050 in
Number of Links
52
Pitch
3/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 27856
- Zoro #
- G111362582
- UPC #
- -
- Country of Origin
- China
- Gauge
- 0.050 in
- Number of Links
- 52
- Pitch
- 3/8 in
- Item
- Chainsaw Guide Bar and Chain
- Type
- 91PX
- Compatible Chainsaw Manufacturer
- Sharpening Stone Included
- No Sharpening Stone Included
Dimensions
- Bar Length Included
- 14 in
- File Size
- 5/32 in
- Compatible Bar Length
- 14 in
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.