Shop OREGON
See all product information
Create Account
AdvanceCut 18 In. 62 Drive Links Reversible Bar & Chain Replacement Combo
- Mfr # 39272
- Zoro # G511362595
product price:Â
$
54.79
/ea
Key Features
Number of Links
62
Compatible Bar Length
18 in
File Size
5/32 in
Compatible Chainsaw Manufacturer
Allis Chalmers, Bad Boy, Black & Decker, Champion, Craftsman, Dayton, Dewalt, Dolmar, EGO, Echo, Greenworks, Homelite, Husqvarna, Jonsered, Kobalt, Makita, Masterforce, McCulloch, Poulan, Ryobi, Shindaiwa, Sunrise, Yardworks
Type
91PX
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 39272
- Zoro #
- G511362595
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Compatible Bar Length
- 18 in
- File Size
- 5/32 in
- Bar Length Included
- 18 in
Details
- Item
- Chainsaw Guide Bar and Chain
- Number of Links
- 62
- Compatible Chainsaw Manufacturer
- Allis Chalmers, Bad Boy, Black & Decker, Champion, Craftsman, Dayton, Dewalt, Dolmar, EGO, Echo, Greenworks, Homelite, Husqvarna, Jonsered, Kobalt, Makita, Masterforce, McCulloch, Poulan, Ryobi, Shindaiwa, Sunrise, Yardworks
- Type
- 91PX
- Sharpening Stone Included
- No Sharpening Stone Included
- Pitch
- 3/8 in
- Gauge
- 0.050 in
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.