Shop OREGON
See all product information
Create Account
AdvanceCut 20 In. 70 Drive Links Bar & Chain Replacement Combo
- Mfr # 27850
- Zoro # G311362672
product price:Â
$
67.49
/ea
Key Features
Compatible Chainsaw Manufacturer
Allis Chalmers, Craftsman, Dayton, Echo, John Deere, McCulloch, Poulan, Shindaiwa, Skil, Western Auto
Gauge
0.050 in
Compatible Bar Length
20 in
Number of Links
70
Pitch
3/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 27850
- Zoro #
- G311362672
- UPC #
- -
- Country of Origin
- United States
- Item
- Chainsaw Guide Bar and Chain
- Compatible Chainsaw Manufacturer
- Allis Chalmers, Craftsman, Dayton, Echo, John Deere, McCulloch, Poulan, Shindaiwa, Skil, Western Auto
- Gauge
- 0.050 in
- Number of Links
- 70
- Pitch
- 3/8 in
Dimensions
- Compatible Bar Length
- 20 in
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.