Shop OREGON
See all product information
Create Account
AdvanceCut 20 In. 72 Drive Links Bar & Chain Replacement Combo
- Mfr # 584818
- Zoro # G411362688
product price:Â
$
63.55
/ea
Key Features
Number of Links
72
Compatible Bar Length
20 in
Gauge
0.050 in
Pitch
3/8 in
Compatible Chainsaw Manufacturer
Craftsman, Cub Cadet, Dolmar, Efco, Husqvarna, Jonsered, Makita, Maruyama, Poulan, Red Max, Solo
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 584818
- Zoro #
- G411362688
- UPC #
- -
- Country of Origin
- United States
- Number of Links
- 72
- Gauge
- 0.050 in
- Item
- Chainsaw Guide Bar and Chain
- Pitch
- 3/8 in
- Compatible Chainsaw Manufacturer
- Craftsman, Cub Cadet, Dolmar, Efco, Husqvarna, Jonsered, Makita, Maruyama, Poulan, Red Max, Solo
Dimensions
- Compatible Bar Length
- 20 in
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.