AdvanceCut 20 In. 81 Drive Links Bar & Chain Replacement Combo
- Mfr # 105671
- Zoro # G511362588
product price:Â
$
66.39
/ea
Key Features
Compatible Bar Length
20 in
File Size
3/16 in
Gauge
0.063 in
Pitch
0.325 in
Number of Links
81
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 105671
- Zoro #
- G511362588
- UPC #
- -
- Country of Origin
- Canada
Dimensions
- Compatible Bar Length
- 20 in
- File Size
- 3/16 in
- Bar Length Included
- 20 in
Details
- Gauge
- 0.063 in
- Pitch
- 0.325 in
- Number of Links
- 81
- Compatible Chainsaw Manufacturer
- Stihl
- Type
- 22BPX
- Sharpening Stone Included
- No Sharpening Stone Included
- Item
- Chainsaw Guide Bar and Chain
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.