Zoro Homepage

AdvanceCut Bar, .325"Ptch, .050"Gauge, A095 Bar Mnt, 12"

  • Mfr # 120SXEA095

  • Zoro # G9829725


product price: $30.39
/ea

Key Features

Gauge
0.050 in
Guide Bar Code
SXE
Narrow Kerf
No
Sprocket Nose Tooth Count
9
Bar Length
12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
120SXEA095
Zoro #
G9829725
UPC #
-
Country of Origin
China

Dimensions

Bar Length
12 in
Bar Nose Radius
Small

Details

Item
AdvanceCut Bar,.325"Ptch,.050" ga.,A095
Gauge
0.050 in
Guide Bar Code
SXE
Narrow Kerf
No
Sprocket Nose Tooth Count
9
Color
Medium Grey
Intenz
No
Series
AdvanceCut
Tail Mount Code
A095
Number of Drive Links
45
Pitch
3/8 in

Description

AdvanceCut Bar,.325 In.Ptch,.050 In. ga.,A095

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.