AdvanceCut Bar, .325"Ptch, .050"Gauge, A318 Bar Mnt, 16"

  • Mfr # 160SXEA318

  • Zoro # G9829689


product price: $41.19
/ea

Key Features

Pitch
3/8 in
Gauge
0.050 in
Color
Medium Grey
Narrow Kerf
No
Bar Nose Radius
Small
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
160SXEA318
Zoro #
G9829689
UPC #
-
Country of Origin
China

Dimensions

Bar Nose Radius
Small
Bar Length
16 in

Details

Item
AdvanceCut Bar,.325"Ptch,.050" ga.,A318
Pitch
3/8 in
Gauge
0.050 in
Color
Medium Grey
Narrow Kerf
No
Series
AdvanceCut
Guide Bar Code
SXE
Tail Mount Code
A318
Intenz
No
Number of Drive Links
54
Sprocket Nose Tooth Count
9

Description

AdvanceCut Bar,.325 In.Ptch,.050 In. ga.,A318

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.