Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

AdvanceCut Bar, .325"Ptch, .050"Gauge, K095 Bar Mnt, 13"

  • Mfr # 130MLBK095

  • Zoro # G9829436


product price: $35.79
/ea

Key Features

Number of Drive Links
56
Pitch
0.325 in
Intenz
No
Tail Mount Code
K095
Series
AdvanceCut
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
130MLBK095
Zoro #
G9829436
UPC #
-
Country of Origin
China

Dimensions

Bar Length
13 in
Bar Nose Radius
Small

Details

Item
AdvanceCut Bar,.325"Ptch,.050" ga.,K095
Number of Drive Links
56
Pitch
0.325 in
Intenz
No
Tail Mount Code
K095
Series
AdvanceCut
Narrow Kerf
Yes
Gauge
0.050 in
Sprocket Nose Tooth Count
10
Color
Medium Grey
Guide Bar Code
MLB

Description

AdvanceCut Bar,.325 In.Ptch,.050 In. ga.,K095

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.