Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

AdvanceCut Bar, .325"Ptch, .058"Gauge, D009 Bar Mnt, 18"

  • Mfr # 188SFHD009

  • Zoro # G9829865


product price: $41.15
/ea

Key Features

Series
AdvanceCut
Bar Nose Radius
Large
Pitch
3/8 in
Color
Medium Grey
Gauge
0.058 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
188SFHD009
Zoro #
G9829865
UPC #
-
Country of Origin
China

Dimensions

Bar Nose Radius
Large
Bar Length
18 in

Details

Item
AdvanceCut Bar,.325"Ptch,.058" ga.,D009
Series
AdvanceCut
Pitch
3/8 in
Color
Medium Grey
Gauge
0.058 in
Tail Mount Code
D009
Sprocket Nose Tooth Count
11
Intenz
No
Number of Drive Links
68
Guide Bar Code
SFH
Narrow Kerf
No

Description

AdvanceCut Bar,.325 In.Ptch,.058 In. ga.,D009

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.