AdvanceCut Bar, .325"Ptch, .058"Gauge, K095 Bar Mnt, 18"

  • Mfr # 188SFHK095

  • Zoro # G9829619


product price: $44.49
/ea

Key Features

Intenz
No
Narrow Kerf
No
Number of Drive Links
68
Sprocket Nose Tooth Count
11
Gauge
0.058 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
188SFHK095
Zoro #
G9829619
UPC #
-
Country of Origin
China

Dimensions

Bar Nose Radius
Large
Bar Length
18 in

Details

Item
AdvanceCut Bar,.325"Ptch,.058" ga.,K095
Intenz
No
Narrow Kerf
No
Number of Drive Links
68
Sprocket Nose Tooth Count
11
Gauge
0.058 in
Guide Bar Code
SFH
Series
AdvanceCut
Tail Mount Code
K095
Pitch
3/8 in
Color
Medium Grey

Description

AdvanceCut Bar,.325 In.Ptch,.058 In. ga.,K095

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.