Shop OREGON
See all product information
Create Account
AdvanceCut Chainsaw Chain for 14'' Bar, 52 Drive Links, Fits Echo Makita Husqvarna Ryobi Poulan & more
- Mfr # R52
- Zoro # G421862352
product price:Â
$
21.59
/ea
Key Features
Gauge
0.043 in
Compatible Chainsaw Manufacturer
Chicago, EGO, Echo, Green Machine, Greenworks, Husqvarna, Kobalt, Lynxx, Makita, Milwaukee, Poulan, Ryobi, Skil, Worx
Sharpening Stone Included
No Sharpening Stone Included
File Size
4.5 mm
Compatible Bar Length
14 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- R52
- Zoro #
- G421862352
- UPC #
- 36577439684
- Country of Origin
- United States
- Gauge
- 0.043 in
- Compatible Chainsaw Manufacturer
- Chicago, EGO, Echo, Green Machine, Greenworks, Husqvarna, Kobalt, Lynxx, Makita, Milwaukee, Poulan, Ryobi, Skil, Worx
- Sharpening Stone Included
- No Sharpening Stone Included
- Item
- Chamfer Chisel Chain
- Number of Links
- 52
- Type
- 90PX
- Pitch
- 3/8 in
Description
The Oregon AdvanceCut Saw Chain is ideal for landscapers and homeowners using small low powered saws because it offers higher chain efficiency. The .043 In. gauge narrow kerf cutting systems increase efficiency since they need less power from the saw than standard cutting systems. This chain fits Echo Makita Husqvarna Ryobi Poulan and more.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.