AdvanceCut S58 16 in. Chainsaw Chain 58 links
- Mfr # S58
- Zoro # G100445401
product price:
$
18.19
/ea
Key Features
Type
91PX
Gauge
0.050 in
Bar Length Included
Bar Not Included
File Size
5/32 in
Pitch
3/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- S58
- Zoro #
- G100445401
- UPC #
- 36577000525
- Country of Origin
- United States
Dimensions
- Bar Length Included
- Bar Not Included
- File Size
- 5/32 in
- Compatible Bar Length
- 16 in
Details
- Type
- 91PX
- Gauge
- 0.050 in
- Pitch
- 3/8 in
- Sharpening Stone Included
- No Sharpening Stone Included
- Item
- Chamfer Chisel Chain
- Number of Links
- 58
- Compatible Chainsaw Manufacturer
- John Deere, Remington, Skil, Wen
Description
The Oregon S58 is designed to fit all chainsaw brands, with models that require a 3/8 Inch pitch, .050 Inch (1.3 mm) gauge, with 58 drive links. Fits chainsaw models from several brands including Remington, John Deere, Wen and more
- • Durable, low-kickback, low-vibration chain helps reduce user fatigue for increased periods of work- For all chainsaws brands that run 3/8 Inch Pitch, .050 Inch (1.3 mm) gauge, 58 drive links
- • Precision, heat-treated semi-chisel chain cuts smoothly with a higher tolerance for debris. Tough, long-lasting chrome outer layer and hardened rivets help reduce wear and chain adjustments
- • Built-in Lubri-Tec automatic oiling system extends the life of your chain by delivering oil to key parts of the chain so you can work smarter with less downtime and maintenance
- • Tough, long-lasting chrome outer layer and hardened rivets help reduce wear and allow for fewer chain adjustments
- • For saw sizes up to 42 cc
- •
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.