AdvanceCut Saw Chain, 16", 3/8" Low Profile Pitch, .050" Gauge, 55 Drive Links

  • Mfr # 91PX055G

  • Zoro # G903435043


product price:  $16.15
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
91PX055G
Zoro #
G903435043
UPC #
036577526179
Country of Origin
United States

Description

Made for homeowners and occasional chainsaw users, the Oregon 91PX055G AdvanceCut Saw Chain is a low kickback, low-vibration chain with 55 drive links. This 3/8" low profile, .050" gauge chain features a Chamfer Chisel with durable, easy to maintain twin cutters. A bumper drive link is paired with depth gauge design in order to reduce kickback and improve performance. The Oregon 91PX055G 16" chainsaw chain fits chainsaws made by Stihl, Poulan, Craftsman, McCulloch, Olympyk, Mastercraft, Power Fist, Troy-Bilt and Wen.
• LubriTec keeps your chain and guide bar oiled for less friction and longer life
• For saw sizes up to 42 cc
• This saw chain met the kickback performance requirement of ANSI B175.1-2012 when tested according to the provisions of ANSI B175.1-2012. Low-kickback saw chain meets the kickback performance requirement of CSA Standard Z62.3.
• Details and Specifications-
Category: AdvanceCut Saw Chain
Chain Type: 91PX
Pitch: 3/8" Low Profile
Gauge: .050"
Drive Links: 55
Bar Length: 16"
File Size: 5/32"
Package Type: Loop Box

Restrictions

View the Lighting Facts
View the Energy Guide
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.