AdvanceCut Saw Chain, 16", 3/8" Low Profile Pitch, .050" Gauge, 57 Drive Links

  • Mfr # 91PX057G

  • Zoro # G003435165


product price:  $17.19
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
91PX057G
Zoro #
G003435165
UPC #
36577526193
Country of Origin
United States

Description

The Oregon 91PX057G AdvanceCut Saw Chain is for homeowners and occasional users who want a low-vibration, low-kickback saw chain. The Chamfer Chisel cutters have twin cutting corners which offer outstanding performance. These cutters are durable, easy to maintain and forgiving. This 16" chain fits saws from several manufacturers including Echo®, Homelite®, John Deere, Homelite® and Craftsman®. Look at the Fit Guide below to get a complete list of all the saws that this chain fits.
• LubriTec keeps your chain and guide bar oiled for less friction and longer life
• For saw sizes up to 42 cc
• This saw chain met the kickback performance requirement of ANSI B175.1-2012 when tested according to the provisions of ANSI B175.1-2012. Low-kickback saw chain meets the kickback performance requirement of CSA Standard Z62.3.
• Details and Specifications-
Category: AdvanceCut Saw Chain
Chain Type: 91PX
Pitch: 3/8" Low Profile
Gauge: .050"
Drive Links: 57
Bar Length: 16"
File Size: 5/32"
Package Type: Loop Box

Restrictions

View the Lighting Facts
View the Energy Guide
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.