AdvanceCut Saw Chain, 3/8" Low Profile Pitch, .050" Gauge, 100' Reel

  • Mfr # 91PX100U

  • Zoro # G303435032


product price:  $379.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
91PX100U
Zoro #
G303435032
UPC #
036577526261
Country of Origin
United States

Description

The Oregon 91PX100U AdvanceCut Saw Chain reel contains 100 feet of 91PX chain for homeowners and occasional users who want a low-vibration and low-kickback saw chain. The Chamfer Chisel cutters' twin cutting corners offer outstanding performance. These cutters are durable, easy to maintain and forgiving. Compatible fit with Stihl® 63PM3 100R as well as Husqvarna® H36 100U and 576936501.
• LubriTec keeps your chain and guide bar oiled for less friction and longer life
• For saw sizes up to 42 cc
• This saw chain met the kickback performance requirement of ANSI B175.1-2012 when tested according to the provisions of ANSI B175.1-2012. Low-kickback saw chain meets the kickback performance requirement of CSA Standard Z62.3.
• Details and Specifications-
Category: AdvanceCut Saw Chain
Chain Type: 91PX
Pitch: 3/8" Low Profile
Gauge: .050"
Drive Links: 1640
File Size: 5/32"
Package Type: Reel

Restrictions

View the Lighting Facts
View the Energy Guide
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.