AdvanceCut Saw Chain, 90PX, Narrow Kerf, 3/8in. Low Profile Pitch, .043in. Gauge, 62 Drive Links
- Mfr # 90PX062G
- Zoro # G514228669
product price:
$
20.39
/ea
Key Features
File Size
4.5 mm
Gauge
0.043 in
Pitch
3/8 in
Number of Links
62
Type
90PX
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 90PX062G
- Zoro #
- G514228669
- UPC #
- -
- Country of Origin
- United States
Dimensions
- File Size
- 4.5 mm
- Bar Length Included
- Bar Not Included
Details
- Gauge
- 0.043 in
- Pitch
- 3/8 in
- Number of Links
- 62
- Type
- 90PX
- Item
- Chamfer Chisel Chain
- Sharpening Stone Included
- No Sharpening Stone Included
Description
The Oregon 90PX AdvanceCut Saw Chain is ideal for landscapers and homeowners using small, low powered saws, because it offers higher chain efficiency. The 0.043in. gauge increases efficiency since they need less power from the saw than standard gauge cutting systems.
- • Designed for homeowners and landscapers, the low-vibration, low kickback Chamfer Chisel cutters offer outstanding performance.
- • Precision, heat-treated semi-chisel chain duo cuts smoothly with a higher tolerance for debris
- • Built-in Lubri-Tec automatic oiling system extends the life of your chain by delivering oil to key parts of the chain so you can work smarter with less downtime and maintenance
- • Tough, long-lasting chrome outer layer and hardened rivets help reduce wear and allow for fewer chain adjustments
- • For saw sizes up to 42 cc that run 3/8" Low Profile pitch, 0.043" (1.1 mm) gauge, 55 drive link chain
- • This saw chain met the kickback performance requirement of ANSI B175.1-2012 when tested according to the provisions of ANSI B175.1-2012. Low-kickback saw chain meets the kickback performance requirement of CSA Standard Z62.3.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.