
AdvanceCut Saw Chain, 91PX, 3/8in. Low Profile Pitch, .050in. Gauge, 42 Drive Links
Mfr # 91PX042G
Zoro # G714228674
product price: $16.19
/eaKey Features
File Size
5/32"
Gauge
0.050"
Pitch
3/8" Low Profile
Number of Links
42
Type
AdvanceCut
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
91PX042G
Zoro #
G714228674
UPC #
-
Country of Origin
United States
Dimensions
File Size
5/32"
Details
Gauge
0.050"
Pitch
3/8" Low Profile
Number of Links
42
Type
AdvanceCut
Chain type
91PX
Description
The Oregon 91PX AdvanceCut Saw Chain is for homeowners and occasional users who want a low-vibration and low-kickback saw chain. The Chamfer Chisel cutters' twin cutting corners offer outstanding performance. These cutters are durable, easy to maintain and forgiving.
- • Precision, heat-treated semi-chisel chain cuts smoothly with a higher tolerance for debris
- • Built-in Lubri-Tec automatic oiling system extends the life of your chain by delivering oil to key parts of the chain so you can work smarter with less downtime and maintenance
- • Tough, long-lasting chrome outer layer and hardened rivets help reduce wear and allow for fewer chain adjustments
- • For saw sizes up to 42 cc that run 3/8" Low Profile pitch, 0.050" gauge, 42 drive link chain
- • This saw chain met the kickback performance requirement of ANSI B175.1-2012 when tested according to the provisions of ANSI B175.1-2012. Low-kickback saw chain meets the kickback performance requirement of CSA Standard Z62.3.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.