PowerCut 20 In. Chainsaw Chain
- Mfr # E70
- Zoro # G611362600
product price:Â
$
32.55
/ea
Key Features
Pitch
3/8 in
Type
72LPX
Number of Links
70
Compatible Bar Length
20 in
Gauge
0.050 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- E70
- Zoro #
- G611362600
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Compatible Bar Length
- 20 in
- File Size
- 7/32 in
- Bar Length Included
- Bar Not Included
Details
- Pitch
- 3/8 in
- Type
- 72LPX
- Number of Links
- 70
- Gauge
- 0.050 in
- Item
- Full Chisel Chain
- Sharpening Stone Included
- No Sharpening Stone Included
- Compatible Chainsaw Manufacturer
- Craftsman, Dayton, Echo, Homelite, John Deere, Jonsered, Makita, Mastercraft, McCulloch, Olympyk, Poulan, Remington, Shindaiwa, Skil, Western Auto
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.