Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Air Filter Tecumseh Shop Pack, PK5

  • Mfr # 30-817

  • Zoro # G8852347


product price: $30.49
/pk 5, $6.10/ea

Key Features

Fits Brand
Oregon
Material
Paper
Overall Height
2 7/8 in
Overall Width
1 3/4 in
Product Type
Air Filter
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30-817
Zoro #
G8852347
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Overall Height
2 7/8 in
Overall Width
1 3/4 in
Overall Length
2 3/4 in

Details

Item
Air Filter Tecumseh Shop Pack 30-031
Fits Brand
Oregon
Material
Paper
Product Type
Air Filter
Compatible Brand
Oregon

Description

Air Filter Tecumseh Shop Pack 30-031, Fits Brand Oregon, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.