Zoro Homepage

Ball Bearing

  • Mfr # 45-220

  • Zoro # G206123159


product price: $18.79
/ea

Key Features

Inner Dia.
0.987 in
Width
0.670 in
Outer Dia.
2.437 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
45-220
Zoro #
G206123159
UPC #
032488452200
Country of Origin
United States

Dimensions

Inner Dia.
0.987 in
Width
0.670 in
Outer Dia.
2.437 in

Details

Item
Sealed Ball Bearing

Description

This is a HEAVY DUTY sealed . This bearing fits many spindle assemblies used in the lawn and garden industry. Improved quality precision. OD 2.4375, ID .987. Width .670

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.