Zoro Homepage

Ball Bearing

  • Mfr # 45-258

  • Zoro # G006123250


product price: $25.79
/ea

Key Features

Outer Dia.
1.375 in
Inner Dia.
0.625 in
Width
0.487 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
45-258
Zoro #
G006123250
UPC #
032488452583
Country of Origin
China

Dimensions

Outer Dia.
1.375 in
Inner Dia.
0.625 in
Width
0.487 in

Details

Item
Sealed Ball Bearing

Description

BRNG BALL 5/8IN X 1-3/8IN HEAVY DUTY

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.