Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ball Bearing

  • Mfr # 45-260

  • Zoro # G506123309


product price: $16.89
/ea

Key Features

Width
0.431 in
Inner Dia.
0.625 in
Outer Dia.
1.375 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
45-260
Zoro #
G506123309
UPC #
032488452606
Country of Origin
China

Dimensions

Width
0.431 in
Inner Dia.
0.625 in
Outer Dia.
1.375 in

Details

Item
Magnum Ball Bearing

Description

BEARING, BALL JAPANESE QUALITY 45-158

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.