Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bar and Chain, 12 In., .050 In., 3/8 In.

  • Mfr # 27792

  • Zoro # G0943126


product price: $39.73
/ea

Key Features

Bar Length
12 in
File Size
5/32 in
Gauge
0.05 in
Pitch
3/8 in
Number of Links
45
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
27792
Zoro #
G0943126
UPC #
036577001102
Country of Origin
Multiple

Dimensions

Bar Length
12 in
File Size
5/32 in
Compatible Bar Length
12 in
Bar Length Included
12 in

Details

Item
Chainsaw Bar and Chain
Gauge
0.05 in
Pitch
3/8 in
Number of Links
45
Features
Guard Link or Slanted Depth Gauge to Minimize Kickback
Product Type
Chainsaw Bar and Chain
Sharpening Stone Included
No Sharpening Stone Included
Compatible Chainsaw Manufacturer
Allis Chalmers, Chicago, Craftsman, Dayton, Dolmar, Earthwise, ECHO, EFCO, Greenworks, HiKOKI, Husqvarna, John Deere, Kobalt, Makita, Maxlander, Mayurama, Poulan, Shindaiwa, Skil, Tanaka, Toro, Western Auto

Description

Chainsaw Bar and Chain, Product Type Chainsaw Bar and Chain, Compatible Bar Length 12 in, Pitch 3/8 in, Gauge 0.05 in, Number of Links 45, File Size 5/32 in, Bar Length Included 12 in, Sharpening Stone Included No Sharpening Stone Included, Compatible Chainsaw Manufacturer Allis Chalmers, Chicago, Craftsman, Dayton, Dolmar, Earthwise, ECHO, EFCO, Greenworks, HiKOKI, Husqvarna, John Deere, Kobalt, Makita, Maxlander, Mayurama, Poulan, Shindaiwa, Skil, Tanaka, Toro, Western Auto

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.