Zoro Homepage

Bar and Chain, 18 In., .050 In., 3/8 In.

  • Mfr # 39272

  • Zoro # G3483575


product price: $56.62
/ea

Key Features

Bar Length
18 in
File Size
5/32 in
Gauge
0.05 in
Pitch
3/8 in
Number of Links
62
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
39272
Zoro #
G3483575
UPC #
036577003960
Country of Origin
Multiple

Dimensions

Bar Length
18 in
File Size
5/32 in
Bar Length Included
18 in
Compatible Bar Length
18 in

Details

Item
Chainsaw Bar and Chain
Gauge
0.05 in
Pitch
3/8 in
Number of Links
62
Product Type
Chainsaw Bar and Chain
Sharpening Stone Included
No Sharpening Stone Included
Compatible Chainsaw Manufacturer
Allis Chalmers, Stanley Black & Decker, Champion, Craftsman, Dayton, Dewalt, Dolmar, ECHO, Ego, Greenworks, Homelite, Husqvarna, Jonsered, Kobalt, Makita, Masterforce, McCulloch, Poulan, Ryobi, Shindaiwa, Sunrise, Yardworks

Description

Chainsaw Bar and Chain, Product Type Chainsaw Bar and Chain, Compatible Bar Length 18 in, Pitch 3/8 in, Gauge 0.05 in, Number of Links 62, File Size 5/32 in, Bar Length Included 18 in, Sharpening Stone Included No Sharpening Stone Included, Compatible Chainsaw Manufacturer Allis Chalmers, Stanley Black & Decker, Champion, Craftsman, Dayton, Dewalt, Dolmar, ECHO, Ego, Greenworks, Homelite, Husqvarna, Jonsered, Kobalt, Makita, Masterforce, McCulloch, Poulan, Ryobi, Shindaiwa, Sunrise, Yardworks

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.