Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bar and Chain, 20 In., .050 In., 3/8 In.

  • Mfr # 27852

  • Zoro # G3266602


product price: $60.92
/ea

Key Features

Bar Length
20 in
File Size
7/32 in
Gauge
0.05 in
Pitch
3/8 in
Number of Links
70
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
27852
Zoro #
G3266602
UPC #
036577001201
Country of Origin
Multiple

Dimensions

Bar Length
20 in
File Size
7/32 in
Compatible Bar Length
20 in
Bar Length Included
20 in

Details

Item
Chainsaw Bar and Chain
Gauge
0.05 in
Pitch
3/8 in
Number of Links
70
Includes
Sturdy Chain and Tough Steel Bar with Low-kick Nose
Features
Steel Bar with Low-kick Nose and Double Guard Tip
Product Type
Chainsaw Bar and Chain
Sharpening Stone Included
No Sharpening Stone Included
Compatible Chainsaw Manufacturer
Homelite, Jonsered, Olympyk, Remington

Description

Chainsaw Bar and Chain, Product Type Chainsaw Bar and Chain, Compatible Bar Length 20 in, Pitch 3/8 in, Gauge 0.05 in, Number of Links 70, File Size 7/32 in, Bar Length Included 20 in, Sharpening Stone Included No Sharpening Stone Included, Compatible Chainsaw Manufacturer Homelite, Jonsered, Olympyk, Remington

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.