Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Oregon ControlCut 36892 18 in. Bar and Chain Combo 72 links

  • Mfr # 36892

  • Zoro # G900446134


product price: $46.99
/ea

Key Features

Number of Drive Links
72
Chain Type
20BPX
Bar Nose Radius
Small
Chain Pitch
0.325 in
Series
ControlCut
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
36892
Zoro #
G900446134
UPC #
036577002901
Country of Origin
United States

Dimensions

Bar Nose Radius
Small
Bar Length
18 in

Details

Number of Drive Links
72
Chain Type
20BPX
Chain Pitch
0.325 in
Series
ControlCut
Tail Mount Code
K041
Sprocket Nose Tooth Count
10
Chain Gauge
0.050 in

Description

This 18" guide bar and chain combination features a .325” chain ideal for occasional commercial users. The low-vibration micro chisel cutters offer excellent performance, easy maintenance and low kickback. The AdvanceCutTM guide bar features a small radius multi-rivet nose for good durability and control.


  • • 18 in Chainsaw Bar and Chain Combo with H72 Saw Chain
  • • Fits Craftsman, Echo, Homelite, Poulan and others, for additional fit information please see the part finder
  • • Lubritec keeps your chain and guide bar oiled for less friction and longer life.
  • • Pitch: .325", Gauge: .050", chain drive link count: 72
  • • For saw sizes up to 62 cc

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.