Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Oregon AdvanceCut 39272 18 in. Bar and Chain Combo 62 links

  • Mfr # 39272

  • Zoro # G600446021


product price: $64.85
/ea

Key Features

Chain Type
91PX
Chain Pitch
3/8 in
Chain Gauge
0.050 in
Number of Drive Links
62
Bar Length
18 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
39272
Zoro #
G600446021
UPC #
036577003960
Country of Origin
United States

Dimensions

Bar Length
18 in

Details

Chain Type
91PX
Chain Pitch
3/8 in
Chain Gauge
0.050 in
Number of Drive Links
62

Description

This 18 inch guide bar and chain combination features a 3/8 inch low profile chain that is ideal for homeowners and occasional users who want a low-vibration, low-kickback saw chain. The Chamfer Chisel cutters offer outstanding performance and are durable, easy to maintain and forgiving.


  • • 18 in Chainsaw Bar and Chain Combo with S62 Saw Chain
  • • Fits Craftsman, Echo, Poulan and others, for additional fit information please see the part finder.
  • • Lubritec keeps your chain and guide bar oiled for less friction and longer life.
  • • Pitch: 3/8" low profile, Gauge: .050", chain drive link count: 62
  • • For saw sizes up to 42 cc

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.