Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bearing, RLR 3/4IN X 1/2IN X 1-3/4IN

  • Mfr # 45-064

  • Zoro # G606123193


product price: $29.29
/ea

Key Features

Flange Outer Dia.
1.875 in
Inner Dia.
0.750 in
Width
0.500 in
Outer Dia.
1.750 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
45-064
Zoro #
G606123193
UPC #
032488450640
Country of Origin
United States

Dimensions

Flange Outer Dia.
1.875 in
Inner Dia.
0.750 in
Width
0.500 in
Outer Dia.
1.750 in

Details

Item
Bearing

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.