Zoro Homepage

Bearing , TAPERED ROLLER .748 BORE

  • Mfr # 45-205

  • Zoro # G406123157


product price: $14.19
/ea

Key Features

Width
0.661 in
Inner Dia.
0.748 in
Outer Dia.
1.781 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
45-205
Zoro #
G406123157
UPC #
032488452057
Country of Origin
China

Dimensions

Width
0.661 in
Inner Dia.
0.748 in
Outer Dia.
1.781 in

Details

Item
Bearing

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.