Belt, 1/2in X 29-1/2in, fits Husqvarna 532428454 Traction Drive
Mfr # 115-223
Zoro # G921905894
original price:Â $17.89 , new price: $16.99 , 5 percent off
new price:Â $16.99
/eaKey Features
Belt Type
Type 1 Belt
Application
Husqvarna / AYP - 428454, 532428454; Rotary - 14513
Length
29-1/2 in
Width
1/2 in
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
115-223
Zoro #
G921905894
UPC #
036577678809
Country of Origin
Indonesia
Dimensions
Length
29-1/2 in
Width
1/2 in
Details
Belt Type
Type 1 Belt
Application
Husqvarna / AYP - 428454, 532428454; Rotary - 14513
Description
OREGON 115-223 Belt, 1/2" X 29-1/2", fits Husqvarna 532428454 Traction Drive. This high-quality type 1 traction drive belt fits snowblower models 1827EXLT and 130EXLT. Replaces AYP 428454 and 532428454.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.