Belt, 1/2in X 34-1/2in, fits Husqvarna 532419744 Deck Drive
Mfr # 15-715
Zoro # G621905767
product price:Â $26.39
/eaKey Features
Application
Ariens - 62828; Husqvarna / AYP / Sears / Roper - 62828, 917532062828, 532419744; Pix - P-62828
Length
69 in
Width
1/2 in
Belt Type
Traction Belt
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
15-715
Zoro #
G621905767
UPC #
-
Country of Origin
China
Dimensions
Length
69 in
Width
1/2 in
Details
Application
Ariens - 62828; Husqvarna / AYP / Sears / Roper - 62828, 917532062828, 532419744; Pix - P-62828
Belt Type
Traction Belt
Description
OREGON 15-715 Belt, 1/2" X 34-1/2", fits Husqvarna 532419744 Deck Drive. This traction belt measures 1/2" X 34-1/2", and replaces Husqvarna 532419744.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.