Zoro Homepage

Belt, 1/2in X 37in, fits MTD 754-04195

  • Mfr # 15-471

  • Zoro # G121905908


product price: $29.19
/ea

Key Features

Width
1/2 in
Application
MTD 754-04195
Length
37 in
Belt Type
Auger Belt
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
15-471
Zoro #
G121905908
UPC #
032488154715
Country of Origin
Indonesia

Dimensions

Width
1/2 in
Length
37 in

Details

Application
MTD 754-04195
Belt Type
Auger Belt

Description

OREGON 15-471 Belt, 1/2" X 37", fits MTD 754-04195. This auger belt measures 1/2" X 37", and replaces MTD 754-04195.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.