Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Belt, 1/2in X 38in, fits Ariens 07234000

  • Mfr # 15-456

  • Zoro # G821905901


product price: $21.29
/ea

Key Features

Width
1/2 in
Application
Ariens 07234000
Belt Type
V-Belt
Length
38 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
15-456
Zoro #
G821905901
UPC #
032488154562
Country of Origin
Indonesia

Dimensions

Width
1/2 in
Length
38 in

Details

Application
Ariens 07234000
Belt Type
V-Belt

Description

OREGON 15-456 Belt, 1/2" X 38", fits Ariens 07234000. This V-Belt measures 1/2" X 38", and replaces Ariens 07234000.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.