Belt, 1/2in X 39in, fits Ariens 07213000 Wheel Drive
Mfr # 15-194
Zoro # G421905875
product price:Â $20.69
/eaKey Features
Length
38-5/8 in
Width
1/2 in
Application
Ariens / Gravely - 07213000, 72130; Pix - P-72130; Stens - 248-039
Belt Type
V-Belt
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
15-194
Zoro #
G421905875
UPC #
036577678816
Country of Origin
India
Dimensions
Length
38-5/8 in
Width
1/2 in
Details
Application
Ariens / Gravely - 07213000, 72130; Pix - P-72130; Stens - 248-039
Belt Type
V-Belt
Description
OREGON 15-194 Belt, 1/2" X 39", fits Ariens 07213000 Wheel Drive. The high-quality Oregon 15-194 premium snow thrower belt fits Ariens 2-stage snow throwers with Tecumseh engines. This cogged raw edged belt measures 38-5/8 inches long by 1/2 inch wide. Replaces Ariens 07213000 and 72130.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.