Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Belt, 1/2in X 40in, fits Ariens 07238500

  • Mfr # 15-728

  • Zoro # G321905791


product price: $23.19
/ea

Key Features

Belt Type
V-Belt
Application
Ariens 07238500
Length
40 in
Width
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
15-728
Zoro #
G321905791
UPC #
032488157280
Country of Origin
Indonesia

Dimensions

Length
40 in
Width
1/2 in

Details

Belt Type
V-Belt
Application
Ariens 07238500

Description

OREGON 15-728 Belt, 1/2" X 40", fits Ariens 07238500. This V-Belt measures 1/2" X 40", and replaces Ariens 07238500.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.