Belt, 3/8in X 21-1/2in, fits MTD 954-04013 Wheel Drive
Mfr # 15-603
Zoro # G521905768
product price: $10.69
/eaKey Features
Belt Type
Traction Belt
Application
Cub Cadet / MTD - 954-04013; Pix - P-95404013; Stens - 265-357
Width
3/8 in
Length
21-1/2 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
15-603
Zoro #
G521905768
UPC #
036577678830
Country of Origin
Indonesia
Dimensions
Width
3/8 in
Length
21-1/2 in
Details
Belt Type
Traction Belt
Application
Cub Cadet / MTD - 954-04013; Pix - P-95404013; Stens - 265-357
Description
OREGON 15-603 Belt, 3/8" X 21-1/2", fits MTD 954-04013 Wheel Drive. The high-quality 15-603 snow thrower belt is a premium wheel drive belt that measures 21-1/2 inches by 3/8 inch and is for MTD and Cub Cadet 2-stage snow throwers made between 2004 and 2014. Belt replaces Cub Cadet/MTD 954-04013, Pix P-95404013, and Stens 265-357.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.