Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Belt, 3/8in X 33in, fits Ariens 07228600

  • Mfr # 15-600

  • Zoro # G421905776


product price: $21.89
/ea

Key Features

Belt Type
Traction Belt
Length
33 in
Width
3/8 in
Application
Ariens 07228600
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
15-600
Zoro #
G421905776
UPC #
032488156009
Country of Origin
Indonesia

Dimensions

Length
33 in
Width
3/8 in

Details

Belt Type
Traction Belt
Application
Ariens 07228600

Description

OREGON 15-600 Belt, 3/8" X 33", fits Ariens 07228600. This traction belt measures 3/8" X 33", and replaces Ariens 07228600.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.